Knob in Honey Bronze
Transcend Knob in Honey Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/4
- Diameter - Base:
- 11/16
- Hardware Type:
- Cabinet Knob
- Length:
- 1
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary;Transitional
- UPC:
- 840355256833