Pull in Ash Grey
Transcend Pull in Ash Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Greys
- Color Finish Name:
- Ash Grey
- Depth:
- 1-1/4
- Diameter - Base:
- 5/8
- Hardware Type:
- Pull
- Length:
- 6-7/8
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Contemporary;Transitional
- UPC:
- 840355257618
- Width:
- 9/16