Zinc Alloy Podium Knob in Sable
Transcend Zinc Alloy Podium Knob in Sable
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Browns
- Color Finish Name:
- Sable
- Depth:
- 1-1/8
- Diameter - Base:
- 3/8
- Hardware Type:
- Cabinet Knob
- Length:
- 1
- Material:
- Zinc Alloy
- UPC:
- 840355234367