1-1/4 in. Contessa Knob in Pewter Antique
Tuscany 1-1/4 in. Contessa Knob in Pewter Antique
Package Quantity Info:
Each: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Tuscany
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 1-1/4
- Diameter - Base:
- 1/2
- Hardware Type:
- Knob
- Length:
- 1-1/4
- Material:
- Brass
- Style:
- Rustic, Traditional
- UPC:
- 840355001983
- Width:
- 1-1/4