This product requires certification to purchase.

Zinc Alloy Knob in Polished Nickel

Top Knobs

Victoria Falls Zinc Alloy Knob in Polished Nickel

  • Fast #
  • Part #TTK220PN
  • Item #7028295
  • Manufacturer Part #TK220PN
4 out of 5 Customer Rating
Brand image
Top Knobs

Victoria Falls Zinc Alloy Knob in Polished Nickel

  • Fast #
  • Part #TTK220PN
  • Item #7028295
  • Manufacturer Part #TK220PN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Victoria Falls
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/16
Diameter - Base:
1-1/8
Hardware Type:
Cabinet Knob
Length:
1-1/2
Material:
Zinc Alloy
UPC:
840355211504
Width:
1