This product requires certification to purchase.

Top Open Safe in Black with 15 in. Laptop Compitable Lighted Keyboard

Top Open Safe in Black with 15 in. Laptop Compitable Lighted Keyboard

  • Fast #
  • Part #IINNDTO
  • Item #11698480
  • Manufacturer Part #INNDTO
4.2 out of 5 Customer Rating

Top Open Safe in Black with 15 in. Laptop Compitable Lighted Keyboard

  • Fast #
  • Part #IINNDTO
  • Item #11698480
  • Manufacturer Part #INNDTO
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Top-opening design for convenient drawer or shelf installation and easy guest access.
  • Sized to fit up to a 15 inch laptop and other valuables.
  • Lighted ADA-compliant keypad with bright digital display for easy operation.
  • Internal light strip illuminates contents for improved visibility.
  • Twin bolt locking mechanism for enhanced security.
  • Two audit reports store up to 1500 events each and feature zero time drift for accurate records.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13-3/4 in
Height
5-1/4 in
Length
15-3/4 in
Width
15-3/4 in
Characteristics & Features
Color Finish Name
Black
Reusable
Yes
Warranty & Product Information
Application
Hospitality
Product Type
Safe
Type
AINNDTO
UPC
192487245651