1/2 in. EMT Steel Set Screw Connector
1/2 in. EMT Steel Set Screw Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Steel
- UPC:
- 751338230002