1 in. FPT Thermoplastic Bushing
1 in. FPT Thermoplastic Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI FB-1
- Application:
- Conduit
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 105
- NSF Certified:
- No
- UPC:
- 751338184701