3/8 in. Non-Metallic Connector

You last purchased this on
 
Topaz Lighting

3/8 in. Non-Metallic Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topaz Lighting

3/8 in. Non-Metallic Connector

  • Fast #
  • Part #TOP120
  • Item #5151787
  • Manufacturer Part #120
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Material:
Die Cast Zinc
UL Listed:
Yes
Width:
3/8 in
Wire Gauge (AWG):
14 ga