This product requires certification to purchase.

0.083 in. 316L 20 ft. Polished Chrome Stainless Steel Tubing

Topline Process Equipment

0.083 in. 316L 20 ft. Polished Chrome Stainless Steel Tubing

  • Fast #
  • Part #T16AMP4L
  • Item #107248
  • Manufacturer Part #329825
4.1 out of 5 Customer Rating
Brand image
Topline Process Equipment

0.083 in. 316L 20 ft. Polished Chrome Stainless Steel Tubing

  • Fast #
  • Part #T16AMP4L
  • Item #107248
  • Manufacturer Part #329825
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connections:
Clamp
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Stainless Steel
Material Type:
304