This product requires certification to purchase.

1/2 in. Weld 316L Stainless Steel PL Cross

Topline Process Equipment

1/2 in. Weld 316L Stainless Steel PL Cross

  • Fast #
  • Part #TL14AM76J
  • Item #469081
  • Manufacturer Part #387515
4.7 out of 5 Customer Rating
Brand image
Topline Process Equipment

1/2 in. Weld 316L Stainless Steel PL Cross

  • Fast #
  • Part #TL14AM76J
  • Item #469081
  • Manufacturer Part #387515
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fits Pipe Size:
1-1/2 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
316L