This product requires certification to purchase.

1-1/2 in. 304 Polished Stainless Steel 90 Degree Weld Elbow

Topline Process Equipment

1-1/2 in. 304 Polished Stainless Steel 90 Degree Weld Elbow

  • Fast #
  • Part #T40MPGG
  • Item #146598
  • Manufacturer Part #321010T
3.2 out of 5 Customer Rating
Brand image
Topline Process Equipment

1-1/2 in. 304 Polished Stainless Steel 90 Degree Weld Elbow

  • Fast #
  • Part #T40MPGG
  • Item #146598
  • Manufacturer Part #321010T
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • O-ring clamp gasket
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
1 in
Fitting Type:
Gasket
Material:
Plastic
Material Type:
PTFE