This product requires certification to purchase.

1-1/2 in. Butt Weld 316L Stainless Steel 45 Degree Elbow

Topline Process Equipment

1-1/2 in. Butt Weld 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #TTL2KS76J
  • Item #469205
  • Manufacturer Part #40815-7
5 out of 5 Customer Rating
Brand image
Topline Process Equipment

1-1/2 in. Butt Weld 316L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #TTL2KS76J
  • Item #469205
  • Manufacturer Part #40815-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L