This product requires certification to purchase.

1-1/2 in. Butt Weld x MPT 304 Stainless Steel Adapter

Topline Process Equipment

1-1/2 in. Butt Weld x MPT 304 Stainless Steel Adapter

  • Fast #
  • Part #T40MPUU
  • Item #252109
  • Manufacturer Part #321060
4.8 out of 5 Customer Rating
Brand image
Topline Process Equipment

1-1/2 in. Butt Weld x MPT 304 Stainless Steel Adapter

  • Fast #
  • Part #T40MPUU
  • Item #252109
  • Manufacturer Part #321060
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
5-41/50 in
Diameter - Outside:
6-1/2 in
FM Approved:
No
Fits Pipe Size:
6 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Material Type:
Buna-N
NSF Certified:
No
UL Listed:
No