1-1/2 in. Clamp 304 Stainless Steel 90 Degree Elbow
1-1/2 in. Clamp 304 Stainless Steel 90 Degree Elbow
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-249, ASTM A-269, ASTM A-270, ASTM A-450, ASTM A-778
- Application:
- Sanitary
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- UL Listed:
- No
- Wall Thickness:
- 0.109 in