1-1/2 x 0.065 in. x 20 ft. 16 ga 316L Stainless Steel Tubing in Polished Chrome
1-1/2 x 0.065 in. x 20 ft. 16 ga 316L Stainless Steel Tubing in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-249, ASTM A-269, ASTM A-270, ASTM A-450, ASTM A-778
- Application:
- Sanitary
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- UL Listed:
- No
- Wall Thickness:
- 0.065 in