1-1/2 x 1 in. Clamp x Weld 316L Stainless Steel PL Concentric Reducer
1-1/2 x 1 in. Clamp x Weld 316L Stainless Steel PL Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, Silicone
- Recommended Valve Application:
- Residential
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Silicone
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve