1-1/2 x 0.065 in. A270 304L Polished Chrome Stainless Steel Tubing
1-1/2 x 0.065 in. A270 304L Polished Chrome Stainless Steel Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Dairy Processing, Food and Beverage
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in - 1-1/2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No