This product requires certification to purchase.

1-1/2 x 3/4 in. Butt Weld Concentric 316L Stainless Steel Reducer

Topline Process Equipment

1-1/2 x 3/4 in. Butt Weld Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #T40MPSFYJ
  • Item #502585
  • Manufacturer Part #321015V
4.4 out of 5 Customer Rating
Brand image
Topline Process Equipment

1-1/2 x 3/4 in. Butt Weld Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #T40MPSFYJ
  • Item #502585
  • Manufacturer Part #321015V
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-1/2 in
Fits Pipe Size:
1-1/2 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Viton®