2 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule

You last purchased this on
 
Topline Process Equipment

2 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

2 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule

  • Fast #
  • Part #T40MPUG
  • Item #107360
  • Manufacturer Part #321010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
89/100 in
Diameter - Outside:
1-97/100 in
Fits Pipe Size:
1 in
Fitting Type:
Gasket, Sanitary
Material:
Rubber
Material Type:
Buna-N