This product requires certification to purchase.

1 in. 304 Stainless Steel Heavy Duty High Pressure Sanitary Clamp

Topline Process Equipment

1 in. 304 Stainless Steel Heavy Duty High Pressure Sanitary Clamp

  • Fast #
  • Part #T7MP4M
  • Item #107244
  • Manufacturer Part #321130-7
3.7 out of 5 Customer Rating
Brand image
Topline Process Equipment

1 in. 304 Stainless Steel Heavy Duty High Pressure Sanitary Clamp

  • Fast #
  • Part #T7MP4M
  • Item #107244
  • Manufacturer Part #321130-7
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Provides fast, sanitary, and secure connections
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
OD Tube
End Connections:
Clamp
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Long Tee
Material:
Stainless Steel
Material Type:
304L