1 in. 316L Stainless Steel Ferrule
1 in. 316L Stainless Steel Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy duty and durable
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Clamp
- End Connections:
- Weld x Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- UL Listed:
- No