1 in. 316L Stainless Steel PL Stub End
1 in. 316L Stainless Steel PL Stub End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Heavy duty and durable
Documents
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ferrule
- Material:
- Stainless Steel
- Material Type:
- 316L