This product requires certification to purchase.

1 in. 316L Stainless Steel PM Tee

Topline Process Equipment

1 in. 316L Stainless Steel PM Tee

  • Fast #
  • Part #T7MP6K
  • Item #461680
  • Manufacturer Part #381120-7
4.4 out of 5 Customer Rating
Brand image
Topline Process Equipment

1 in. 316L Stainless Steel PM Tee

  • Fast #
  • Part #T7MP6K
  • Item #461680
  • Manufacturer Part #381120-7
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Food, Beverage, Dairy Processing, Cosmetics, Biotechnology, Pharmaceutical, Electronics
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
OD Tube
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Tee
Material:
Stainless Steel
Material Type:
316L