1 in. Butt Weld 316L Stainless Steel Cap
1 in. Butt Weld 316L Stainless Steel Cap
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Silicone
- NSF Certified:
- No
- UL Listed:
- No