1 in. Clamp 304 Stainless Steel 90 Degree Elbow
1 in. Clamp 304 Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- O-ring clamp gasket
Documents
Specifications
- Application:
- Sanitary
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1/2 in
- Fitting Type:
- Clamp Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Teflon™
- NSF Certified:
- No
- UL Listed:
- No