This product requires certification to purchase.

1 in. OD Tube Stainless Steel Clamp Tee

Topline Process Equipment

1 in. OD Tube Stainless Steel Clamp Tee

  • Fast #
  • Part #T7MP4G
  • Item #107266
  • Manufacturer Part #321110-7
4.1 out of 5 Customer Rating
Brand image
Topline Process Equipment

1 in. OD Tube Stainless Steel Clamp Tee

  • Fast #
  • Part #T7MP4G
  • Item #107266
  • Manufacturer Part #321110-7
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Food, Beverage, Dairy Processing, Cosmetics, Biotechnology, Pharmaceutical, Electronics
Coating:
32Ra Polished
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in x 1 in x 1 in
Fitting Type:
Straight, Clamp, Tee
Material:
Stainless Steel
Material Type:
304