This product requires certification to purchase.

1 in. Weld 316L Stainless Steel PL 45 Degree Elbow

Topline Process Equipment

1 in. Weld 316L Stainless Steel PL 45 Degree Elbow

  • Fast #
  • Part #T14WMP6D
  • Item #461861
  • Manufacturer Part #38205
5 out of 5 Customer Rating
Brand image
Topline Process Equipment

1 in. Weld 316L Stainless Steel PL 45 Degree Elbow

  • Fast #
  • Part #T14WMP6D
  • Item #461861
  • Manufacturer Part #38205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1/2 in
Fitting Type:
Ferrule
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
UL Listed:
No