This product requires certification to purchase.

1 x 0.065 in. A270 304L Polished Chrome Stainless Steel Tubing

Topline Process Equipment

1 x 0.065 in. A270 304L Polished Chrome Stainless Steel Tubing

  • Fast #
  • Part #T16AMP6L
  • Item #461745
  • Manufacturer Part #389825
3.6 out of 5 Customer Rating
Brand image
Topline Process Equipment

1 x 0.065 in. A270 304L Polished Chrome Stainless Steel Tubing

  • Fast #
  • Part #T16AMP6L
  • Item #461745
  • Manufacturer Part #389825
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
32Ra Polished
End Connection 1:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No