This product requires certification to purchase.

1 x 1-1/2 in. Single Hinge 304L Stainless Steel Clamp

Topline Process Equipment

13H 1 x 1-1/2 in. Single Hinge 304L Stainless Steel Clamp

  • Fast #
  • Part #T13H4J
  • Item #469331
  • Manufacturer Part #346515
5 out of 5 Customer Rating
Brand image
Topline Process Equipment

13H 1 x 1-1/2 in. Single Hinge 304L Stainless Steel Clamp

  • Fast #
  • Part #T13H4J
  • Item #469331
  • Manufacturer Part #346515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
13H
Diameter - Inside 1:
1-1/2 in
Drive Type:
Hex
End Connection 1:
Union
IAPMO Listed:
No
Length:
2-13/32 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Hex Nut
Size:
1-1/2 in
Width:
31/32 in