1/2 in. 316L Stainless Steel PM Ferrule
14WLMP 1/2 in. 316L Stainless Steel PM Ferrule
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- Collection:
- 14WLMP
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Ferrule
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.3 lb