This product requires certification to purchase.

3 in. OD Tube 304 Stainless Steel Solid End Cap

Topline Process Equipment

16A 3 in. OD Tube 304 Stainless Steel Solid End Cap

  • Fast #
  • Part #T16A4M
  • Item #491401
  • Manufacturer Part #346830
4.8 out of 5 Customer Rating
Brand image
Topline Process Equipment

16A 3 in. OD Tube 304 Stainless Steel Solid End Cap

  • Fast #
  • Part #T16A4M
  • Item #491401
  • Manufacturer Part #346830
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
No 7 Polished
Collection:
16A
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No