3/8 in. 316 Stainless Steel Ball Valve
3/8 in. 316 Stainless Steel Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Beverage Processing, Biotech, Food Processing, Pharmaceutical, Sanitary
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-91/100 in
- Diameter - Outside:
- 3-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Viton®, FKM
- NSF Certified:
- No
- UL Listed:
- No