1-1/2 in. Butt Weld 316L Stainless Steel Cap
1-1/2 in. Butt Weld 316L Stainless Steel Cap
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- O-ring clamp gasket
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM