This product requires certification to purchase.

2 in. 316L Stainless Steel Ferrule

Topline Process Equipment

2 in. 316L Stainless Steel Ferrule

  • Fast #
  • Part #TL7WWW74K
  • Item #107383
  • Manufacturer Part #351120-7
4.1 out of 5 Customer Rating
Brand image
Topline Process Equipment

2 in. 316L Stainless Steel Ferrule

  • Fast #
  • Part #TL7WWW74K
  • Item #107383
  • Manufacturer Part #351120-7
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Provides fast, sanitary, and secure connections
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
OD Tube
End Connections:
Butt Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Tee, Sanitary
Material:
Stainless Steel
Material Type:
304L