This product requires certification to purchase.

2 in. 304 Stainless Steel Hex Union Nut

Topline Process Equipment

2 in. 304 Stainless Steel Hex Union Nut

  • Fast #
  • Part #TL2KS74G
  • Item #107389
  • Manufacturer Part #35810-7
4.7 out of 5 Customer Rating
Brand image
Topline Process Equipment

2 in. 304 Stainless Steel Hex Union Nut

  • Fast #
  • Part #TL2KS74G
  • Item #107389
  • Manufacturer Part #35810-7
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L