This product requires certification to purchase.

2 in. Clamp x Weld 316L Stainless Steel PL 45 Degree Elbow

Topline Process Equipment

2 in. Clamp x Weld 316L Stainless Steel PL 45 Degree Elbow

  • Fast #
  • Part #TL3174PM
  • Item #107357
  • Manufacturer Part #3511540C-7
5 out of 5 Customer Rating
Brand image
Topline Process Equipment

2 in. Clamp x Weld 316L Stainless Steel PL 45 Degree Elbow

  • Fast #
  • Part #TL3174PM
  • Item #107357
  • Manufacturer Part #3511540C-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Characteristics & Features
Coating
32Ra Polished
Fitting Type
Concentric Reducer, Reducer, Sanitary
Material
Stainless Steel
Material Type
304