This product requires certification to purchase.

1/4 in. 316 Stainless Steel Ball Valve

Topline Process Equipment

21MP 1/4 in. 316 Stainless Steel Ball Valve

  • Fast #
  • Part #T21MP4J
  • Item #469040
  • Manufacturer Part #328215C
5 out of 5 Customer Rating
Brand image
Topline Process Equipment

21MP 1/4 in. 316 Stainless Steel Ball Valve

  • Fast #
  • Part #T21MP4J
  • Item #469040
  • Manufacturer Part #328215C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
21MP
End Connection 1:
Clamp
End Connection 2:
MNPT
End Connections:
Clamp x MNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
2-7/16 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No