1-1/2 x 1-1/2 x 3/4 in. Butt Weld 316L Stainless Steel Tee
1-1/2 x 1-1/2 x 3/4 in. Butt Weld 316L Stainless Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- O-ring clamp gasket
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3 in
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Viton®