2 in. Clamp x Butt Weld 316L Stainless Steel Light Duty Tank Ferrule
2 in. Clamp x Butt Weld 316L Stainless Steel Light Duty Tank Ferrule
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-91/100 in
- Diameter - Outside:
- 3-1/2 in
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket, Sanitary
- Material:
- Rubber
- Material Type:
- Buna-N