2 in. Polished 316 Stainless Steel Full Port Clamp 1000# Ball Valve
2 in. Polished 316 Stainless Steel Full Port Clamp 1000# Ball Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-22/25 in
- Diameter - Outside:
- 4-13/20 in
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket, Sanitary
- Material:
- Rubber
- Material Type:
- Buna-N