4 in. OD Tube Stainless Steel Weld Tee
4 in. OD Tube Stainless Steel Weld Tee
All Sizes
Product Details
Product Details
Specifications
- Application:
- Food, Beverage, Dairy Processing, Cosmetics, Biotechnology, Pharmaceutical, Electronics
- Coating:
- 32Ra Polished
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in x 4 in x 4 in
- Fitting Type:
- Straight, Weld, Tee
- Material:
- Stainless Steel
- Material Type:
- 316L