1-1/2 x 1/2 in. Butt Weld Concentric 316L Stainless Steel Reducer
Flex-Seal® 1-1/2 x 1/2 in. Butt Weld Concentric 316L Stainless Steel Reducer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- O-ring clamp gasket
Documents
Specifications
- Collection:
- Flex-Seal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Viton®
- NSF Certified:
- No
- UL Listed:
- No