This product requires certification to purchase.

1-1/2 in. Clamp x MPT 304 Stainless Steel Adapter

Topline Process Equipment

L15A7 1-1/2 in. Clamp x MPT 304 Stainless Steel Adapter

  • Fast #
  • Part #TL15A74M
  • Item #1817983
  • Manufacturer Part #344230A
4.4 out of 5 Customer Rating
Brand image
Topline Process Equipment

L15A7 1-1/2 in. Clamp x MPT 304 Stainless Steel Adapter

  • Fast #
  • Part #TL15A74M
  • Item #1817983
  • Manufacturer Part #344230A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
32Ra Polished
Collection:
L15A7
FM Approved:
No
Fits Pipe Size:
3 in
Fitting Type:
Ferrule
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
UL Listed:
No
Weight:
0.87 lb