12 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule
Top-Flo® 12 in. Clamp x Butt Weld 316L Stainless Steel Short Sanitary Ferrule
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- O-ring clamp gasket
Documents
Specifications
- Brand Model Compatibility:
- TL60ARV Air Relief Valve
- Collection:
- Top-Flo®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1 in
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Viton®, FKM
- NSF Certified:
- No
- UL Listed:
- No