1-1/2 in. Butt Weld 304 Stainless Steel Long Radius 45 Degree Elbow

You last purchased this on
 
Topline Process Equipment

Top-Flo® 1-1/2 in. Butt Weld 304 Stainless Steel Long Radius 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Topline Process Equipment

Top-Flo® 1-1/2 in. Butt Weld 304 Stainless Steel Long Radius 45 Degree Elbow

  • Fast #
  • Part #T384320TE
  • Item #402188
  • Manufacturer Part #384320TEF4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy in-line servicing
  • Constructed to perform flawlessly in most hostile environments
  • Requires Certification

Documents


Specifications

Collection:
Top-Flo®
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Handle Length (in):
8-23/50 in
Handle Type:
Locking Lever
Height:
4-6/25 in
Length:
6-7/50 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
300
Minimum Temperature:
-4
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Water, Oil, Gas
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve