This product requires certification to purchase.

1-1/4 in. Grommet

TOPP

1-1/4 in. Grommet

  • Fast #
  • Part #TG125
  • Item #7043228
  • Manufacturer Part #G125
5 out of 5 Customer Rating
Brand image
TOPP

1-1/4 in. Grommet

  • Fast #
  • Part #TG125
  • Item #7043228
  • Manufacturer Part #G125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For the quick, easy, and sure pipe seal
  • For 1.25" Piping (OD) Through 3" Hole
  • Requires Certification

Specifications

Diameter:
1-1/4 in
Material:
Rubber
Product Type:
Grommet