18 in. Foam and Plastic Round Basin Cover for E Series
18 in. Foam and Plastic Round Basin Cover for E Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- TOPP's 18 in structural foam covers are shrink packed with: 1 - roll foam gasket tape, 1 - 2 in grommet for a 3 in hole, 1 - ECG with one hole, 8 - 1/4 in -20x1 in zinc hex head bolts and 8 - 1/4 in zinc flat washers
- Maximum strength structural foam design won’t crack or dent for extreme durability
- Eco-friendly recycled material
- Dual raised flat pockets for a perfect inlet seal every time
- Self tapping lags for cover attachment
- No inserts to corrode or protect
- All covers packaged with necessary inlet grommets for ease of use for contractors
- Lower shipping costs
- Integrated internal stack ribs allow for perfect stack and nest shipment - With no sticking
Specifications
- Brand Model Compatibility:
- E Series
- Color Finish Name:
- Black
- Diameter:
- 18
- Material:
- Foam, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Basin Cover