This product requires certification to purchase.

18 in. Steel Sewage Basin Cover

TOPP

18 in. Steel Sewage Basin Cover

  • Fast #
  • Part #TC18SSO146S
  • Item #10372148
  • Manufacturer Part #C18SS-O146S
5 out of 5 Customer Rating
Brand image
TOPP

18 in. Steel Sewage Basin Cover

  • Fast #
  • Part #TC18SSO146S
  • Item #10372148
  • Manufacturer Part #C18SS-O146S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Epoxy coating provides a tough and durable surface
  • 14 gage
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Characteristics & Features
Color Finish Name
Black
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm
Warranty & Product Information
Product Type
Basin Cover
Type
TC18SSO146S