24 in. Corrugated Sump Basin with Gas-Tight Flange
24 in. Corrugated Sump Basin with Gas-Tight Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 inserts included in the flange to ensure gas tight application
- Constructed of durable, corrosion-resistant polyethylene resin
- Designed for new construction and retrofit applications
- Engineered to resist buckling
- One piece design ensures environmental security
- Exceeds all industry standards
- Will accept most 18” TOPP covers
- Lightweight, stackable construction, can easily shipped via UPS or common carrier
Documents
Specifications
- Brand Model Compatibility:
- C23WTL-R1, C23STL-R1
- Color Finish Name:
- Black
- Depth:
- 30-1/4
- Diameter:
- 18
- Height:
- 30
- Length:
- 30
- Material:
- Resin, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Sump Basin
- Type:
- TB2400GT
- Wall Thickness:
- 3/16 in
- Weight:
- 9
- Width:
- 18